Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Sharpening Machine, 10-1/4" H, 9-1/16" W (Discontinued)
Mfr # TOR-T4
Zoro # G2121608
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grit 1000, 220
- Voltage 115 V AC
- Standards CB, CE, cETLus, CSA
- Application Carving Tools, Knives, Scissors, Sharpen Chisels
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-T4
- Zoro # G2121608
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Overall Length | 9.06 in |
Overall Depth | 7.87 in |
Overall Width | 9.06 in |
Overall Height | 10.25 in |
Wheel Dia. | 8 in |
Details
Grit | 1000, 220 |
Voltage | 115 V AC |
Item | Sharpening Machine |
Standards | CB, CE, cETLus, CSA |
Application | Carving Tools, Knives, Scissors, Sharpen Chisels |
Phase | Single |
Type | Wet |
Features | Machine Easy to Move and Position, Magnetic Feet, Universal Support |
Includes | HB-10 Tormek Handbook, PA-70 Honing Compound, SP-650 Stone Grader, WM-200 AngleMaster |
Sharpener Type | Carving, Knives, Scissors, Sharpen Chisels |
For Use With | Tormek Sharpening System |
Wattage | 120 W |
System Coolant Type | Water Feed |
For Use On | Hobby Work, Home, Professional use |
Frequency | 50/60 Hz |
Max. Speed | 120 RPM |
Description
Sharpening Machine, Voltage 115 V AC, Phase Single, Overall Depth 7.87 in, Overall Height 10.25 in, Overall Width 9.06 in, Max. Speed 120 RPM, Grit 1000, 220, Includes HB-10 Tormek Handbook, PA-70 Honing Compound, SP-650 Stone Grader, WM-200 AngleMaster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.