Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Knife Sharpening System, 5/64 HP, 16 in. D (Discontinued)
Mfr # TOR-TBT403
Zoro # G9967623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Single
- Voltage 115
- Motor HP 5/64
- Includes 8" Grinding Machine, (3) Knife Jigs, Scissors Jig, Square Edge Jig, Truing Tool, Stone Grader, Angle Master, Honing Compound, DVD, Cover
- Application For Sharpening of All Tools with A Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-TBT403
- Zoro # G9967623
- UPC # 814000013324
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Width (In.) | 16 |
Overall Width (In.) | 16 |
Grinding Wheel Dia. (In.) | 8 |
Overall Height (In.) | 16 |
Overall Depth (In.) | 16 |
Details
Phase | Single |
Voltage | 115 |
Motor HP | 5/64 |
Includes | 8" Grinding Machine, (3) Knife Jigs, Scissors Jig, Square Edge Jig, Truing Tool, Stone Grader, Angle Master, Honing Compound, DVD, Cover |
Item | Knife Sharpening System |
Application | For Sharpening of All Tools with A Beveled Edge |
Standards | CAN, CSA |
Grit | 220/1000 |
Hz | 60 |
RPM | 120 |
Amps AC | 1.0 |
Type | Table top |
Features | Motorized Water Cooled Sharpening That Will Not Damage Temper of Steel |
Description
Knife Sharpening System, Voltage 115, Phase Single, Grit 220/1000, Includes 8 in Grinding Machine, (3) Knife Jigs, Scissors Jig, Square Edge Jig, Truing Tool, Stone Grader, Angle Master, Honing Compound, DVD, Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.