Shop All Drill Bit Sharpeners
This Product is Discontinued
Tormek
Drill Bit Sharpener Attachment, 3-22mm (Discontinued)
Mfr # TOR-DBS22
Zoro # G4780702
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Dia./Capacity 3mm - 22mm
- For Use With Tormek Sharpening System
- Includes DBS-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tormek
- MFR # TOR-DBS22
- Zoro # G4780702
- Country of Origin Sweden
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | 3mm - 22mm |
Details
Item | Drill Bit Sharpening Attachment |
For Use With | Tormek Sharpening System |
Includes | DBS-22 |
Description
Drill Bit Sharpening Attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.