Shop All Diamond Grinding Wheels
This Product is Discontinued
Tormek
Diamond Wheel Extra Fine, 150 RPM (Discontinued)
Mfr # TOR-DE250
Zoro # G1952670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 9 7/8 in
- Abrasive Grit 1,200
- Max. RPM 150 RPM
- Application For Steel, Ceramic and Carbide, Sharpening of Carving Tools and Knives
- Includes 1200 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-DE250
- Zoro # G1952670
- Country of Origin Sweden
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 9 7/8 in |
Details
Item | Diamond Wheel Extra Fine |
Abrasive Grit | 1,200 |
Max. RPM | 150 RPM |
Application | For Steel, Ceramic and Carbide, Sharpening of Carving Tools and Knives |
Includes | 1200 Grit |
Type | Sharpening Extra Fine Diamond Wheel |
Features | Fits Tormek T-8, Tormek T-7 and Previous Models with a 250 mm Stone Diameter |
Compatible with Product Type | Sharpening |
Compatible with Brand | Tormek |
Compatible Mfr. Model Number | Tormek T-8 |
For Use With | Sharpening Extra Fine Diamond Wheel |
Grit | 1200 |
Description
Diamond Wheel Extra Fine, Grit 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.