Shop All Recreational Vehicle Accessories
Torklift
TORKLIFT T2303 Frame Mount Camper Tie Down - Front; 2005-2014 Toyota Tacoma
Mfr # T1Q-T2303
Zoro # G404138863
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torklift
- MFR # T1Q-T2303
- Zoro # G404138863
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The TorkLift system is unique in its design and is patented. Four independent tie down points (with no belly or crossbar) working much like your receiver type trailer hitch as the inserts are removable allowing the system to be virtually undetectable when not in use. They are designed for each make and model to fit tight to the frame so as not to compromise ground clearance. TorkLift tie downs are not universal 'one size fits all' therefore all the problems with correct fit for each particular application have been eliminated.
Features- Mounting Type - Frame Mount.
- Location - Front.
- Finish - Powder Coated.
- Color - Black.
- Material - Forged Steel.
- 2005-2014 Toyota Tacoma.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 40V 11" Tiller (TC70040EW)
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester (HP4100TLTRI6)
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 30.001 - 30.999IN (730815)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- RV DESIGNER RV Designer E263 Entry Door Holder With Bumper - 3-1/2" (E263)
- HENGS Heng's HGWCLNR-Q Gaco Concentrated Roof Cleaner (HGWCLNR-Q)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- MC ENTERPRISES MC Enterprises 91363MC Ignition Module with Electrode for Dometic Water Heaters (91363MC)
- VALTERRA Valterra A01-2001BKVP Gravity/City Water Inlet - Black (Carded) (A01-2001BKVP)
- MAXX AIR MAXXAIR 00-04500K MAXXFAN Plus - 14", Smoke (00-04500K)
- JR PRODUCTS JR Products 12225 On/Off Switch with Bezel - Single Switch, Black (12225)
- Torklift Recreational Vehicle Accessories