Shop All Engine Components
Torklift
TORKLIFT S9526 Fastgun Turnbuckle; Silver
Mfr # T1Q-S9526
Zoro # G904074289
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torklift
- MFR # T1Q-S9526
- Zoro # G904074289
- Country of Origin China
- Category Engine Components
Description
Each piece is precision-made from High-Impact Powder-Coated Stainless-Steel, comes Spring Loaded and includes Spring Tension Indicators. With the revolutionary FastGun Quick Disconnect feature your campsite camper leveling process is FAST; by allowing you to easily use your electric jacks to level your camper when the camper is left on the truck. This avoids the hassle of leveling blocks under your tires. The FastGun 0.45 is made to attach to bed-mount tie down systems, while FastGun Long Range are made to attach to Torklift's TRUE Frame Mount Tie down system.
Features- Compatibility - Frame Mounted Tie Down.
- End Type1 - Spring Loaded Hook.
- End Type2 - Hook.
- Reach Length - 25 To 43 in.
- Capacity - 800 lbs.
- Finish - Polished.
- Color - Silver.
- Material - Stainless Steel.
- Lockable - Yes.
- Includes Quick Disconnect Handle - Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror Bracket Kit (715101)
- GROTE Vinyl Insul. Steel Clamps, 7/8", PK100 (83-7019)
- GENUINE Hose, 1372030082 (1372030082)
- BENDIX Governor, Air Compressor (OR275491X)
- DEA MOUNTS ENGINE MOUNT (A2919)
- ZEROSTART Topstart Circulation Heater, 2720W 240V (3301019)
- BUYERS PRODUCTS 12 Volt Plastic Case Insulated Solenoid Intermittent Duty +12V To Activate (1306070)
- BOSCH DUAL COOLING FAN ASSEMBLY (130308549)
- POWERPLAY 141323 Air Cleaner Wing Nut with Large Hi-Tech Red Bowtie (PO653223)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1015 (2T1015)
- ACDELCO Glow Plug, 32G (32G)
- Torklift Engine Components