Shop All Engine Components
Torklift
TORKLIFT S9522 Fastgun Long Turnbuckle; Gray
Mfr # T1Q-S9522
Zoro # G504074313
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torklift
- MFR # T1Q-S9522
- Zoro # G504074313
- UPC # 874929009044
- Country of Origin China
- Category Engine Components
Description
Each piece is precision-made from High-Impact Powder-Coated Stainless-Steel, comes Spring Loaded and includes Spring Tension Indicators. With the revolutionary FastGun Quick Disconnect feature your campsite camper leveling process is FAST; by allowing you to easily use your electric jacks to level your camper when the camper is left on the truck. This avoids the hassle of leveling blocks under your tires. The FastGun 0.45 is made to attach to bed-mount tie down systems, while FastGun Long Range are made to attach to Torklift's TRUE Frame Mount Tie down system.
Features- Compatibility - Frame Mounted Tie Down.
- End Type1 - Spring Loaded Hook.
- End Type2 - Hook.
- 2 Hooks
- Reach Length - 25 To 43 in.
- Capacity - 800 lbs.
- Finish - Powder Coated.
- Color - Gray.
- Material - Stainless Steel.
- Lockable - Yes.
- Includes Quick Disconnect Handle - Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Portable Horn, Air, 3" L (6580823)
- WEGMANN AUTOMOTIVE Steel Truck Stick-On Weights (300360ST)
- FAIRCHILD INDUSTRIES Kd3032 - 1987-1995 Jeep Wrangler Door Seal Kit (KD3032)
- SEGOMO TOOLS LCD Digital Tire Tread Depth Gauge Measuring Tool with Millimeter & Inch Conversion 0-26mm/0-1 inch (DTTDG01)
- KWIK TEK Kwik Tek 10000-03-A-OR Orange Type II Keyhole for Youth (10000-03-A-OR)
- S.U.R. & R. AUTO PARTS 152PC Oil Drain Plug Assortment (DP454)
- ZEROSTART SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE (3400032)
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- DONALDSON Air Cleaner Parts, P529151 (P529151)
- DORMAN Choke Htr Tube Kit, 76850 (76850)
- DORMAN Engine Oil Dipstick, 917-336 (917-336)
- Torklift Engine Components