TORKLIFT S9000 Basic Turnbuckle - 300 Lbs.; Silver
Mfr # T1Q-S9000
Zoro # G004138867
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torklift
- MFR # T1Q-S9000
- Zoro # G004138867
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
TorkLift TRUE frame mounted tie downs are far superior to all tie down systems. The TorkLift system is unique in its design and is patented. Four independent tie down points (with no belly or crossbar) working much like your receiver type trailer hitch as the inserts are removable allowing the system to be virtually undetectable when not in use. They are designed for each make and model to fit tight to the frame so as not to compromise ground clearance. TorkLift tie downs are not universal one size fits all therefore all the problems with correct fit for each particular application have been eliminated. Each kit contains driver and passenger side tie downs as well as the bolt kit.
Features- Compatibility - Frame Mounted Tie Down.
- End Type1 - Standard Hook.
- End Type2 - Hook.
- Capacity - 300 lbs.
- Color - Silver.
- Material - Forged Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 x 30 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD8)
- BICKMORE Gall Salve 14 oz. (266)
- BLOEM SATURN POT CALYPSO 14"" (SP1426)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- RV DESIGNER RV Designer A115 Clear Glide Tape #9 - 72" (A115)
- PARK POWER Park Power 1530RVTLA 15A Male - 30A Female Adapter (1530RVTLA)
- RV DESIGNER RV Designer E316 Folding Camper Latch - White (E316)
- STROMBERG CARLSON BLACK ALUMINUM TREAD (EASY REPLACEMENT) W/END CAPS & SCREWS (8540-NTB)
- STROMBERG CARLSON INTERIOR BUNK LADDER 60IN (LA-460)
- CAREFREE Carefree R001325BLK Eclipse Awning Idler Cover Black (C6F-R001325BLK)
- GO POWER! Go Power! SOLAR EXTREME Solar Extreme Charging System - 570 Watt, 27.9 Amp (SOLAR EXTREME)
- Torklift Recreational Vehicle Accessories