Shop All Recreational Vehicle Accessories
Torklift
TORKLIFT C3214 Frame Mount Camper Tie Down - Rear
Mfr # T1Q-C3214
Zoro # G204138834
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torklift
- MFR # T1Q-C3214
- Zoro # G204138834
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The TorkLift system is unique in its design and is patented. Four independent tie down points (with no belly or crossbar) working much like your receiver type trailer hitch as the inserts are removable allowing the system to be virtually undetectable when not in use. They are designed for each make and model to fit tight to the frame so as not to compromise ground clearance. TorkLift tie downs are not universal 'one size fits all' therefore all the problems with correct fit for each particular application have been eliminated.
Features- Mounting Type - Frame Mount.
- Location - Rear.
- Finish - Powder Coated.
- Color - Black.
- Material - Forged Steel.
- 2014-2015 Chevrolet Silverado 1500.
- 2014-2015 GMC Sierra 1500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN Prozap Final Fly-T Gallon (3408-GL)
- AFTERMARKET 24-3/4" CW Blade for Schulte Rotary Cutter (401046)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- AMERICAN GRANBY American Granby RFK20 20 ft. Rope & Floats Kit - Blue & White (RFK20)
- JR PRODUCTS 100FT PREMIUM VINYL INSERT, BLACK (10111)
- ANCOR Ancor 220100 Nylon Butt Connector - 22-18, Red, Pack of 100 (220100)
- MAXX AIR MAXXAIR 00-955202 Fanmate Add-On Bug White (00-955202)
- RV DESIGNER RV Designer E530 Narrow Insert Trim - 3/4" x 50', White (E530)
- US HARDWARE Socket Drawer Rear Plstc (WP-9871C)
- HENGS Heng's V971201-C1G1 EZ-Mount Vent - 14" x 14", White (V971201-C1G1)
- RV DESIGNER RV Designer L525 Thumb-Turn Non-Locking Compartment Lock - 5/8" (L525)
- Torklift Camping Equipment