Shop All Napkin Dispensers
Tork
Xpressnap Stand Napkin Dispenser, 9.25 x 9.25 x 24.5, Gray
Mfr # 6334000
Zoro # G309846238
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24.5 in
- Color Gray
- Width 9.25 in
- Material Plastic
- Depth 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 6334000
- Zoro # G309846238
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Height | 24.5 in |
Width | 9.25 in |
Depth | 9.25 in |
Details
Color | Gray |
Material | Plastic |
For Use With | Tork® N4 Xpressnap® Dispenser Napkins DX990, DX900, DX906E, 908EX |
Description
The Tork Xpressnap Caf Napkin Dispenser is ideal for limited service restaurants, breakrooms and coffee stations and anywhere a small napkin is preferred. This compact dispenser system delivers napkins one-at-a-time, improving hygiene and reducing consumption by at least 25%, when compared to traditional dispenser napkins. The small dispenser footprint reduces tabletop area required. The AD-A-Glance customizable display window serves as an advertising tool to promote your products and engage with your guests. Visit the AD-a-Glance section of the Torkusa website to customize our professionally designed templates or to create your own, all of which can be used both in the dispenser and easily shared through your social media channels. Made with durable and easy to clean materials that reduce maintenance and labor costs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE SILICON/RUBBER/16:LG/ GY (F200126)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- VOLLRATH Cover, 12-7/8 Dia. (7392)
- HAMILTON BEACH Button, Upper (Rest) (990090400)
- TORK Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (DX900)
- TORK Tork Xpressnap® Stand Napkin Dispenser Black N4, Upright Design, Signature Range, 24.5 x 9.25 x 9.25 (TRK6332000)
- TORK Black Xpressnap Signature In-Counter Napkin Dispenser (6032200)
- TORK Xpressnap Standing Dispenser (6332000)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins (DX506E)
- TORK Xpressnap Tabletop Napkin Dispenser, 7.9 x 5.6 x 7.9, Black (6232100)
- SCA TISSUE 5 in x 6 1/2 in Napkin Dispenser (17CBS)
- Tork Napkin Dispensers