Shop All Plug Adapters
Tork
Wi-Fi Smart Yard Plug Outdoor-Rated Standard
Mfr # WFOP2
Zoro # G2230293
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Smart Device Yes
- For Location Outdoor
- Device Type Wi-Fi Plug-In Receptacle
- Connection Protocol Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # WFOP2
- Zoro # G2230293
- UPC # 786261983503
- Country of Origin China
- Category Plug Adapters
Details
Item | Wi-Fi Smart,Yard Plug Outdoor-Rated Stan |
Smart Device | Yes |
For Location | Outdoor |
Device Type | Wi-Fi Plug-In Receptacle |
Connection Protocol | Wi-Fi |
Description
Wi-Fi Smart,Yard Plug Outdoor-Rated Stan, Connection Protocol Wi-Fi, Device Type Wi-Fi Plug-In Receptacle, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 100PK (54888)
- MUTUAL INDUSTRIES Electrical Box Cover, non-woven polypropylene filter geotextile, Inlet Cover (17682)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- SUPERIOR ELECTRIC 3-Wire 30 Amp Dryer Cord NEMA 10-30P, SRDT 10AWG/3, 6ft (RVA1560)
- LISLE ADAPTER 32MM F/43300 (LI43380)
- AC WORKS L14-20P 20Amp 4-Prong Generator Locking Plug to 6-50 Welder Adapter (WDL1420650-018)
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- ECO4LIFE Smart wall tap (WTP110)
- Tork Plug Adapters