Shop All Plug Adapters
Tork
Wi-Fi Smart Plug Inddor Standard
Mfr # WFIP1
Zoro # G2230223
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 1.54 IN
- Voltage Rating 125 VAC
- Width 2.09 IN
- Length 3.03 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # WFIP1
- Zoro # G2230223
- UPC # 786261983473
- Country of Origin China
- Category Plug Adapters
Dimensions
Depth | 1.54 IN |
Width | 2.09 IN |
Length | 3.03 IN |
Details
Item | Wi-Fi Smart,Plug Inddor Standard |
Color | White |
Voltage Rating | 125 VAC |
Material | Plastic |
Certifications | ETL, LED Rated, Wi-Fi CERTIFIED |
Application | Small Appliances |
Description
TORK WFIP1 Smart Plug - Indoor Standard Wi-Fi 3-Prong Single Outlet Plug - Works With Amazon Alexa and Google Assistant - Remote Access with Smartphone/Tablet App - Multiple Scene Control and Scheduling - No Hub Required - Easy Set-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- ICOM Conversion Cable, 4" H, 1" W (OPC2382)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- CCI Adapter 3Recpt 12/3Stw 15A Org (990824)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- AC WORKS 1.5FT Adapter 14-30 Plug 4-Prong 30A Plug to NEMA 6-50R 50A 250V Adapter (WD1430650-018)
- MARINCO Y504-2-504 EEL (2)50A-125/250V Female to (1)50A-125/250V Male (Y504-2-504)
- MARINCO 115A Pigtail Adapter - 50A Female to 15A Male (115A)
- Tork Extension Cords & Power Strips