Shop All Electronic Ballasts
Tork
TurnLock, LED, ZeroCross, 105-305V, Fail On
Mfr # ZTL124
Zoro # G2672439
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 105 to 305V AC
- Length 3 3/16 in
- Standards cUL
- Width 3 3/16 in
- Setting On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # ZTL124
- Zoro # G2672439
- UPC # 786261789099
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 3 3/16 in |
Width | 3 3/16 in |
Depth | 2 3/16 in |
Manufacturers Warranty Length | 15 yr |
Details
Item | Photocontrol |
Voltage | 105 to 305V AC |
Standards | cUL |
Setting | On/Off |
Temp. Range | -40 Degrees to 158 Degrees F |
Foot Candles On | 1.5 |
Housing Material | Polycarbonate |
Contact Form | SPST |
Color | Blue |
Foot Candles Off | 2.25 |
Max. Incandescent Amps | 8.3 A |
Mounting | Turn-Lock |
Max. Wattage | 1,800 |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1,800, Max. Incandescent Amps 8.3 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/16 in, Width 3 3/16 in, Depth 2 3/16 in, Contact Form SPST, Housing Material Polycarbonate, Setting On/Off, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- ILC Replacement for Aquafine Csl-4r-toc Ballast replacement light bulb lamp (CSL-4R-TOC BALLAST AQUAFINE)
- LUMAPRO LUMAPRO 85 to 87 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG2)
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- ILC Replacement For SATCO S39718 (S39718)
- ILC Replacement for Lumapro 3vk07 (3VK07 LUMAPRO)
- FULHAM 24 to 33 Watts, 1 or 2 Lamps, Electronic Ballast (SC-120-213-LT5)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- Tork Electronic Ballasts