Shop All Electronic Ballasts
Tork
TurnLock, LED, ZeroCross, 105-305V, Fail Of
Mfr # ZTL124F
Zoro # G2672457
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL
- Voltage 105 to 305V AC
- Width 3 3/16 in
- Length 3 3/16 in
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # ZTL124F
- Zoro # G2672457
- UPC # 786261789082
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Width | 3 3/16 in |
Length | 3 3/16 in |
Manufacturers Warranty Length | 15 yr |
Depth | 2 3/16 in |
Details
Item | Photocontrol |
Standards | cUL |
Voltage | 105 to 305V AC |
Contact Form | SPST |
Foot Candles Off | 2.25 |
Housing Material | Polycarbonate |
Color | Green |
Mounting | Turn-Lock |
Foot Candles On | 1.5 |
Setting | On/Off |
Temp. Range | -40 Degrees to 140 Degrees F |
Max. Wattage | 1,000 |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1,000, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Green, Temp. Range -40 Degrees to 140 Degrees F, Length 3 3/16 in, Width 3 3/16 in, Depth 2 3/16 in, Contact Form SPST, Housing Material Polycarbonate, Setting On/Off, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- GE LAMPS GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast (GE296H0-MVPS-N)
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- ATLAS 400W Hps 120/240/480V-Ac Ballast (HPS400-0005MOG)
- ILC Replacement for Ballast 05-1097-r Ballast (05-1097-R BALLAST BALLAST)
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ILC Replacement for Advance Rqm-2s40-3-tp (RQM-2S40-3-TP)
- Tork Electronic Ballasts