Shop All Transformers
Tork
Transformer, 50 VA, 24V, 120/208/240V AC
Mfr # TA1245Y-50
Zoro # G1645082
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V
- VA Rating - Transformer 50 VA
- Mounting - Transformer Screw Mount
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TA1245Y-50
- Zoro # G1645082
- UPC # 786261961662
- Country of Origin China
- Category Transformers
Dimensions
Height | 3 1/4 in |
Width | 2.187 in |
Depth | 2 1/2 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Screw Mount |
Hz - Electrical | 60 Hz |
Standards | UL Listed; CSA |
Description
Transformer 50Va 120/208/240V To 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- MARCUS 500VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (MO500A)
- DAYTON Control Transformer, 1 kVA, 80°C, 12/24V AC, 120V AC (31EJ04)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181047)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115°C, 120/240V (9070T1000D37)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T250D1)
- Tork Transformers