Shop All Transformers
Tork
Transformer 20-20-30Va 120V To 8-16-24V
Mfr # TA598
Zoro # G1645347
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 30 VA
- Mounting - Transformer Screw Mount
- Hz - Electrical 50 Hz, 60 Hz
- Height 2.187 in
- Width 2.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TA598
- Zoro # G1645347
- UPC # 786261966025
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.187 in |
Width | 2.312 in |
Depth | 2 1/2 in |
Details
Item | Transformer |
VA Rating - Transformer | 30 VA |
Mounting - Transformer | Screw Mount |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | UL Listed; CSA |
Description
Transformer 20-20-30Va 120V To 8-16-24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T300D1)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V, 600V (9070T150D5)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T50D20)
- LENNOX Transformer, 208/240V, 24V, 40Va, Le38M45 (38M45)
- Tork Power Distribution