Shop All Napkin Dispensers
Tork
Tork Xpressnap® Counter Napkin Dispenser Black N4, Signature Range, 5.7 x 7.5 x 12.1
Mfr # 6432000
Zoro # G7570564
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5 in
- Height 5.7 in
- Material Plastic
- Color Black
- Depth 12.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 6432000
- Zoro # G7570564
- UPC # 10073286625066
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Width | 7.5 in |
Height | 5.7 in |
Depth | 12.1 in |
Overall Height | 6 |
Overall Width | 7.875 |
Overall Length | 12.625 |
Details
Material | Plastic |
Color | Black |
Weight | 3.5 lbs |
For Use With | Tork® N4 Xpressnap® Dispenser Napkins - DX990, DX900, DX906E, 908EX |
Description
Tork Xpressnap® Counter Napkin Dispenser Black N4:
Napkin waste drives up costs in self-service restaurants. The Tork Xpressnap® Counter Napkin Dispenser reduces consumption by at least 25% compared to traditional napkin dispensers, with a one-at-a-time dispensing system. It also improves hygiene as guests only touch the napkins they take. Reach more customers with this dinner napkin dispenser by filling the AD-A-Glance® display window with a custom ad.
- •Modern dispenser delivers napkins one-at-a-time, improving hygiene and reducing napkin consumption.
- •Ideal for foodservice environments, allowing the user to easily position the unit at any location.
- •Versatile design, can be positioned vertically or horizontally.
- •AD-A-Glance® customizable display window serves as an advertising tool to promote your products and engage with your guests.
- •Made with durable and easy to clean materials that reduce maintenance and labor costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- WARING Snap On Switch Knob (026720)
- HATCO Warmer Element 120V 325W 5" Dia. X 5H (R02-05-006-00)
- ALLIANCE ASSY DOOR SEAL NOZZLE LUBE BLK (802866P)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins (DX506E)
- TORK Tork Xpressnap® Stand Napkin Dispenser Black N4, Upright Design, Signature Range, 24.5 x 9.25 x 9.25 (TRK6332000)
- TORK Xpressnap Stand Napkin Dispenser, 9.25 x 9.25 x 24.5, Red (6336000)
- TORK Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (DX900)
- TORK Xpressnap Tabletop Napkin Dispenser, 7.9 x 5.6 x 7.9, Black (6232100)
- TORK Xpressnap Standing Dispenser (6332000)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- Tork Napkin Dispensers