Shop All Paper Towel Dispensers
Tork
Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing
Mfr # 302020
Zoro # G503665864
original price:
$63.75
9% off
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color White
- Dispenser Capacity (1) Sleeve
- Height 7.92 in
- For Use With Tork® MB554, MB558, MB572, MB574, MB578, 100297
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 302020
- Zoro # G503665864
- Country of Origin Poland
- Category Paper Towel Dispensers
Dimensions
Height | 7.92 in |
Depth | 4.56 in |
Width | 12.68 in |
Dispenser Depth | 4.56 in |
Paper Towel Width | 12.68" |
Dispenser Height | 7.92 in |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (1) Sleeve |
For Use With | Tork® MB554, MB558, MB572, MB574, MB578, 100297 |
Dispenser Color | White |
Capacity | One Sleeve |
Type | Folded Towel Dispenser |
Compatible Mfg. Model Number | MB554, MB558, MB572, MB574, MB578, 100297 |
Description
Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2:
This top-of-the-line multifold towel dispenser system is ideal when making an impression is important. This paper towel dispenser works well with the high-quality finish and materials of an upscale restroom with slim and attractive designs. It features an effortless, functional design with soft, rounded edges and see-through windows. The high-gloss covering made of high-quality plastic in black or white always makes an excellent impression on visitors to your restroom.
- •Compact multifold hand towel dispenser can be used in medium-traffic or low-traffic washrooms.
- •Offers an upscale look and is more hygienic than a stack of paper towels to prevent cross-contamination.
- •This dispenser has the ability to hold up to one sleeve of multifold towels - includes a color indicator to let you known when towels are running low.
- •One-at-a-time dispensing reduces cost-in-use and waste.
- •Attractive, space-saving design is appealing and less wasteful than a stack of loose towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Undersink Pivot Out Waste Container (8-700411-20)
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 40x48", 19 ga., Black PK200 (RS404819K)
- IROBOT Braava Jet 10.6 in. L Wet Fiber Mop Pad 7 pk, 7PK (4632824)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser White H5, High Capacity, Elevation Range, 552520 (552520)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- TORK Matic Hand Towel Roll Dispenser - with Intuition Sensor (TRK5511282)
- TORK Tork 659028A Performance Centerfeed Towel Dispenser (MOL-659028A)
- BOBRICK Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel (B-4262)
- Tork Paper Towel Dispensers