Shop All Paper Towels
Tork
Tork Universal Roll Paper Towels
Mfr # MOL-RK350A
Zoro # G904046446
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Tork Universal
- Proprietary/Universal Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # MOL-RK350A
- Zoro # G904046446
- UPC # 10073286619676
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Product Series | Tork Universal |
Proprietary/Universal | Universal |
Description
Features :
- Tork Universal Roll Towels are soft, strong, and highly absorbent offering the perfect combination of quality, performance, and value. Embossing enhances hand feel and maximum absorbency, fewer towels used per hand dry. Roll towel performance provides source reduction and less packaging. Long lasting rolls minimize maintenance costs while maximizing service. Towels are made from 100% recycled fiber and a minimum of 40% Post Consumer fiber providing environmental benefits, and a positive image builder.
- System - H21 - hardwound roll hand towel system
- Ply - 1
- Color - Natural
- Print - no
- Embossing - yes
- Embossing pattern - Perf emb
- Roll width - 7.9 in
- Roll length - 350.00 ft
- Roll diameter - 5.5 in
- Core inside diameter - 1.8 in
- Length per case - 4200.00 ft
- Item Weight - 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Fresh Plugin Hwnbrz (00383)
- MENDA ESD Conductive Brush, Stiff, 3/4 in L Brush, Black, Polypropylene, 6 1/4 in L Overall (35693)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- PREMIERE PADS Premiere Pads 15" Buffing Pad, Red, 5 Per Case (PAD 4015 RED)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- TORK Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405 (214405)
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- Tork Paper Towels