Shop All Disposable Napkins
Tork
Tork Universal Natural Masterfold Dispenser Napkin, 1-Ply, 13x12
Mfr # D786E
Zoro # G4593554
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Napkin Fold Type Dispenser
- Napkin Folded Dimensions 5 in W x 6.5 in D
- Napkin Style Dispenser
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # D786E
- Zoro # G4593554
- UPC # 10073286610307
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 5 in W x 6.5 in D |
Width | 13 in |
Length | 12" |
Overall Width | 13.625 |
Depth | 12" |
Overall Height | 20.125 |
Overall Length | 20.625 |
Folded Depth | 6.5" |
Folded Width | 5" |
Details
Item | Napkins |
Color | Natural |
Napkin Fold Type | Dispenser |
Napkin Style | Dispenser |
Material | Paper |
Includes | Includes 12 packs of 500 napkins |
Weight | 30.521 lbs |
For Use With | 17TBS; 17CBS |
Ply | 1 |
Pack Count | 500 |
Number of Napkins Per Container | 500 |
Description
This Tork Universal Dispenser Napkins embossing and semi-crepe texture gives a quality feel. Identical folded size to full size dispenser napkins provides an open size of 5" shorter making it a big cost savings.Ideal for self-service establishments that care about cost in use.
- •Dispenser napkins are embossed with semi-crepe texture that provides a quality feel.
- •Identical folded size to full-size dispenser napkins, providing an open size of 5" shorter to offer big cost savings.
- •Inner bag packaging ensures superior product quality while protecting unused napkins.
- •Napkins are always fresh and sanitary.
- •Ideal for self-service restaurants, cafes and establishments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (TLL13-0010)
- NUOVA SIMONELLI USA Mixing Valve (04100033)
- STERLING MULTIMIXER 4 Oz. Container Multimixer Spi (9B26-3)
- ALLIANCE TRIM COIN VAULT-LT GREY-HB (70117501)
- TORK Tork White Dinner Napkin, 1/8 Fold 1-ply, 17" x 14.9", 12 x 250 napkins, N5181A (N5181A)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin (D806E)
- TORK Tork Advanced Soft Minifold Dispenser Napkins, 1-Ply, 13" x 12", Natural, 6000 / carton (D826E)
- TORK Tork White Beverage Napkin, 1/4 Fold 1-ply, 9.4" x 9.4", 8 x 500 napkins, B1141A (B1141A)
- TORK Tork Natural Dinner Napkin, 1/8 Fold 1-ply, 17" x 15", 12 x 250 napkins, N5186 (N5186)
- TORK Tork White Soft Dinner Napkin, 1/4 Fold 2-ply, 16.3" x 15", 8 x 375 napkins, NP5240C (NP5240C)
- CREATIVE CONVERTING 953123 Fresh Lime Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTLM)
- Tork Disposable Napkins