Shop All Paper Towels
Tork
Tork Universal Multifold Paper Towels, Natural
Mfr # MK530A
Zoro # G208433287
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color Natural
- Product Series Tork Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # MK530A
- Zoro # G208433287
- UPC # 10073286616903
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Natural |
Product Series | Tork Universal |
Description
Tork universal hand towels the natural paper hand towels in universal quality meet basic requirements in the washroom. Products in the universal line are designed for businesses seeking to achieve a more impactful, eco-friendly facility by choosing to use products which are produced with methods much less harmful to the environment. These cost-effective towels are suitable for healthcare, manufacturing, industrial and educational facilities. features: inno-touchin service helps to control usage features environmentally preferable packaging ideal for low to medium traffic washrooms for use with: tork multifold and c-fold hand towel dispenser 73tr, tork xpress mini multifold hand towel dispenser 552120, tork xpress multifold hand towel dispenser 552028, tork xpress multifold hand towel dispenser 552020, tork xpress large recessed cabinet towel adapter 309695, tork xpress medium recessed cabinet towel adapter 309696, tork xpress small recessed cabinet towel adapter 309697
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Windex Original 2Ltr (00128)
- ZEP Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12 (ZPEZUATBC32CT)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- PERFORMANCE TOOL Pro 13.1 in. W X 6.9 in. H Tool Caddy Plastic Black (W88995)
- TORK Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066 (105066)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- Tork Paper Towels