Shop All Paper Towels
Tork
Tork Universal Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, Natural
Mfr # RK800E
Zoro # G508433352
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Natural
- Product Series Tork Universal
- Number of Sheets Continuous Roll
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # RK800E
- Zoro # G508433352
- UPC # 10073286611229
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Product Series | Tork Universal |
Number of Sheets | Continuous Roll |
Ply | 1 |
Description
tork universal hardwound roll towel, 1-ply, 7 4/5 w x 800ft, natural, 6/case - rk800e tork universal hand towel rolls offer the perfect combination of performance and value. Easy to load and maintain for ease of use. embossing enhances hand feel and maximum absorbency with fewer towels used per hand dry. long-lasting rolls minimize maintenance costs while maximizing service. large roll size of 800 linear feet for high capacity dispensers. made from 100% recycled fiber, minimum 40% post-consumer fibers - environmental benefits and positive image builder. ecologo certified, green seal certified, epa compliant and compostable verified by independent verification for reduced environmental impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK (S303713N)
- OSBORN Scratch Brush, 2x9 Rows (0005402300)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- TORK Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (MK520A)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- TORK Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RK8002 (RK8002)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- Tork Paper Towels