Shop All Toilet Paper Dispensers & Holders
Tork
Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200
Mfr # 473200
Zoro # G203666390
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Conventional
- Dispenser Material Polycarbonate
- Color White
- For Max. Roll Dia. 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 473200
- Zoro # G203666390
- Country of Origin Poland
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5.1 in |
Width | 14.17 in |
Depth | 5.08 in |
Height | 8.23 in |
Dispenser Width | 1.8 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Conventional |
Dispenser Material | Polycarbonate |
Color | White |
Standards | ADA Compliant |
Material | Polycarbonate |
Capacity | Hold Two Rolls |
For Use With | Tork® T7 Coreless Bath Tissue Rolls and Spindles 115019, 472886, 473020, 473030, 473040, 473060 |
Compatible Mfg. Model Number | 115019, 472886, 473020, 473030, 473040, 473060 |
Description
Tork Twin Toilet Paper Roll Dispenser T7:
Frequent commercial toilet paper run-outs can be a problem in small high-traffic restrooms. Keep your customers happy while saving your staff time and effort with our compact, high-capacity coreless bath tissue dispenser. Fill it with our Tork® toilet paper, which holds twice as much bath tissue than conventional toilet paper rolls. The convenient see-through window will easily indicate when it's time to refill and, because these bath tissue rolls are coreless, there's less trash to dispose of.
- •Translucent window for quick refill status.
- •Cradle and sliding door to ensure full consumption of primary roll.
- •Roll brake to prevent free spin waste.
- •Enclosed rolls for improved hygiene.
- •EasyCube® compatibility allows facility managers and cleaning teams to proactively refill dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML7)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- GLARO Gym Wipe Dispenser/Storage, Logo, Black (F1027-S-BK)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- Tork Toilet Paper Dispensers & Holders