Shop All Toilet Paper Dispensers & Holders
Tork
Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR
Mfr # 59TR
Zoro # G4071582
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Conventional
- Dispenser Material Plastic
- Color Smoke
- For Max. Roll Dia. 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 59TR
- Zoro # G4071582
- UPC # 10073286622447
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5.5 in |
Depth | 5.57 in |
Height | 8.25 in |
Width | 12.75 in |
Dispenser Height | 6.2 in |
Dispenser Width | 3.7 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Conventional |
Dispenser Material | Plastic |
Color | Smoke |
For Use With | Tork® T24/T34 Conventional Bath Tissue Rolls TM6511S, TM1601A, TM1602, TM1616, TM1616S, TM1619, TM6120S, TM6130S, TM6184, TM6510, TM6512, TS1635S, TS1636S, TS1639S, 245989, 245949, 246325, 240616, 240123, TM1604 |
Material | Plastic |
Standards | ADA Compliant |
Capacity | Holds Two Rolls |
Compatible Mfg. Model Number | TM6511S, TM1601A, TM1602, TM1616, TM1616S, TM1619, TM6120S, TM6130S, TM6184, TM6510, TM6512, TS1635S, TS1636S, TS1639S, 245989, 245949, 246325, 240616, 240123, TM1604 |
Description
Tork Twin Toilet Paper Roll Dispenser Smoke T24:
Upgrade your standard toilet paper roll dispenser with the sheer, smoky finish of the Tork Paper Roll Dispenser that provides at-a-glance refill inspection and complements any décor. Our enclosed design offers better hygiene than traditional toilet paper in a smooth, scratch-resistant and easy-to-maintain cover. Our durable design comes complete with a built-in lock to prevent the risk of paper rolls being stolen.
- •Modern and seamless design–make the right impression.
- •See-through window indicates when it's time to refill.
- •Smooth cover is easy to clean and maintain.
- •Closed dispenser that keeps rolls protected for better hygiene.
- •Robust design with lock to protect the roll and stop pilferage in demanding environments.
- •Built to last.
- •Reduce maintenance time and costs with two rolls of bath tissue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- LIBMAN COMMERCIAL Iron Handle Scrub Brush, PET Bristles, PK6, 6 PK (16)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Foam (50)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- Tork Toilet Paper Dispensers & Holders