Shop All Toilet Paper Dispensers & Holders
Tork
Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290
Mfr # 5555290
Zoro # G703666326
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Mini Jumbo
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 5555290
- Zoro # G703666326
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 7.4 in |
Depth | 5.69 in |
Width | 17 in |
Height | 10.13 in |
Dispenser Depth | 7 in |
Dispenser Height | 2 in |
Dispenser Width | 1.84 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Mini Jumbo |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds Two Rolls |
For Use With | Tork® T2 Jumbo Bath Tissue Rolls 120246, 12013903, 11020602, 12024402 |
Material | Plastic |
Standards | ADA Compliant |
Compatible Mfg. Model Number | 120246, 12013903, 11020602, 12024402 |
Description
Tork Twin Mini Jumbo Toilet Paper Roll Dispenser T2:
In busy restrooms, it can be challenging to keep bath tissue refilled. Improve the guest experience and save staff time with this dispenser. It holds two high-capacity mini jumbo toilet paper rolls, reducing the risk of run-outs. Its optimal roll brake avoids free spin, which minimizes waste and consumption. This dispenser has a functional, modern design that enhances your space. It's compatible with Tork® toilet paper, which breaks up easily in all plumbing systems.
- •High-capacity dispenser, ideal for high-traffic environments.
- •Both rolls can be used to the end to minimize waste.
- •Optimal roll brake avoids free spinning rolls and therefore reduces consumption.
- •See-through window indicates when it's time to refill.
- •EasyCube® compatible allows facility managers and cleaning teams to proactively refill dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- Tork Toilet Paper Dispensers & Holders