Shop All Toilet Paper
Tork
Tork Toilet Paper Roll White T34, Premium, 2-ply, 48 x 625 sheets, 246325
Mfr # 246325
Zoro # G703665909
product price: $119.99
/pk 48, $2.50/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Roll Length 4"
- Number of Sheets 625
- Width 3.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 246325
- Zoro # G703665909
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Width | 3.75 in |
Sheet Length | 4 in |
Sheet Width | 3.75 in |
Roll Diameter | 4.9" |
Core Size | 1.93" |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Number of Sheets | 625 |
Color | White |
For Use With | Tork® T34 Conventional Bath Tissue Dispensers - 88411, 55TR, 59TR |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Low traffic restrooms need high-quality bath tissue to create a positive guest experience. The Tork premium, 2-ply tissue is ultra-soft and absorbent with a rapid breakup design that's perfect for all plumbing systems. Each of these bath tissue rolls is finished with easy-start tail seals to prevent waste. No second-guessing cleanliness as they're individually wrapped to ensure sanitary protection. Transport and storage are easy with the Easy Handling carry box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- BRADY Sorbents, 28.002 gal (US), 3 in x 48 in, Oil, White, Polypropylene (OIL430)
- RMR BRANDS 2-in-1 Glass and Surface Cleaner Plus Repellent, Streak-Free Multi-Surface Treatment 32 Oz (RMRGASC-32oz)
- BLACK SWAN Dirty Birdy Wipes, 72 per tub, 10"X12" (03055)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- TORK Tork Advanced TM6130S Toilet Paper, 2 Ply, 48 x 500 per Case, White (TM6130S)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390 (106390)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- ESSITY PROFESSIONAL HYGIENE N.A. TISSUE, BATH, 2PLY, 48RL, WH (TM1601A)
- Tork Toilet Paper