Shop All Toilet Paper
Tork
Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls
Mfr # 2465120
Zoro # G4524822
original price:
$53.99
5% off
new price: $51.19
/pk 48, $1.07/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Roll Dia. 4.35 in
- Compatible Mfg. Model Number Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
- Material PAPER
- Roll Length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 2465120
- Zoro # G4524822
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4.35 in |
Roll Length | 3.75" |
Overall Length | 25.75 |
Overall Width | 17.125 |
Sheet Length | 3.75 in |
Sheet Width | 4 in |
Core Size | 1.65" |
Roll Diameter | 4.35" |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Compatible Mfg. Model Number | Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR |
Material | PAPER |
Number of Sheets | 450 |
Color | White |
Standards | EPA Compliant; LEED Applicable |
For Use With | Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Tork® Advanced Bath Tissue is a soft and absorbent bath tissue which tells the user that you care about their comfort. Handsomely embossed, it enhances bulk and softness. Easy start tail seal to prevent waste. Each roll is elegantly wrapped ensuring sanitary protection while delivering quality, value, and performance. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems. Available in an Easy Handling® carry box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid (07307)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop Refill, 6PK (944)
- SEVENTH GENERATION High Efficiency Laundry Detergent, 31.7 oz Pack, Pacs, Unscented, White (22977)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- TORK Tork Mini Jumbo Toilet Paper Roll White T2, Advanced, 1-Ply, 12 x 1200', 12013903 (12013903)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll, 60 Rolls/Case) (17713)
- Tork Toilet Paper