Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066
Mfr # 105066
Zoro # G803666028
Key Features
- Paper Towel Type Continuous Hand Towels
- Color White
- Product Series Tork PeakServe
- Sheet Width 7.91"
- Sheet Length 8.85 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 105066
- Zoro # G803666028
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.91" |
Sheet Length | 8.85 in |
Sheet Size | 7.91 in x 8.85 in |
Roll Length | 8.85" |
Details
Paper Towel Type | Continuous Hand Towels |
Item | Paper Towels |
Color | White |
Product Series | Tork PeakServe |
Number of Sheets | 1; 270 |
Ply | 1 |
Material | Paper |
Uses Dispenser | Tork® H5 Continuous® Towel Dispensers - 552520, 552528, 552530, 552538, 552521, 552522 |
Container Type | Pack |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved; LEED Applicable |
Standards | Compost Manufacturing Alliance (CMA) Approved; LEED Applicable |
Application | Hand Drying; General Purpose |
Scent | Unscented |
Applicable Material | Multiple; Skin |
Dirt Types | Dirt; Grime |
Description
Tork PeakServe Continuous Hand Towels means fewer washroom delaysgets guests in and out faster. Avoid run outs with 250% more hand towels and lower consumption thanks to one-at-a-time dispensing. Faster dispensing serves guests in three secondsquicker than jet air drying time. Taking a towel is always smooth and easy with our patented continuous towel system. More flexibility means more time to clean. Top it up when it suits you with up to 600 more guests served between refills. Double the towels you carry as they're compressed by 50%. Cut refill time in half with over 2,000 towels per dispenser. Poly bag wrapped.
- •Continuous hand towels dispense smoothly, even between bundles for restroom flow with no hold ups for guests.
- •Compressed hand towels for increased capacity, reducing maintenance time required.
- •Compact size and one at-a-time dispensing to reduce unnecessary consumption.
- •Faster dispensing serves guests in three secondsquicker than jet air drying time.
- •Easy handling carry packs with hand towels compressed by 50% for efficient handling, transport and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peroxide Cleaner, 2L Bottle (34L)
- BEST SANITIZERS 1 gal. Foam Hand Soap Jug (SO10060)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- ESSITY Tork Premium Extra Mild Foam Soap 1 oz., 6PK (401701)
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- TORK Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405 (214405)
- TORK Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RK8002 (RK8002)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- Tork Paper Towels