Shop All Paper Towels
Tork
Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065
Mfr # 105065
Zoro # G7569128
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Continuous Hand Towels
- Color White
- Sheet Width 7.91 in
- Sheet Length 8.85 in
- Sheet Size 7.91 in x 8.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 105065
- Zoro # G7569128
- UPC # 10073286645866
- Country of Origin Germany
- Category Paper Towels
Dimensions
Sheet Width | 7.91 in |
Sheet Length | 8.85 in |
Sheet Size | 7.91 in x 8.85 in |
Details
Paper Towel Type | Continuous Hand Towels |
Item | Paper Towels |
Color | White |
Number of Sheets | 410 |
Ply | 1 |
Material | Paper |
Application | Hand Drying; General Purpose |
Uses Dispenser | Tork® H5 Continuous® Towel Dispensers - 552520, 552528 |
Container Type | Pack |
Compatible Mfg. Model Number | 552520, 552528 |
Capacity | 13.1 lbs |
Scent | Unscented |
Dirt Types | Dirt; Grime |
Applicable Material | Multiple; Skin |
Description
Tork® PeakServe Continuous Hand Towel, 7.91 x 8.85, White, 410 Wipes/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Black, 15 1/4 in Dia, Swing, Plastic (FG816088BLA)
- AJAX Dishwashing Detergent, 52 oz., Orange, PK6 (149860)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- INSTANT POWER Stick Enzymatic Drain Opener , 12PK (1507)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- TORK Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066 (105066)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- ESSITY Tork Universal Paper Towels, 2 Ply, White (RC530)
- Tork Paper Towels