Tork PeakServe® Continuous™ Hand Towel Dispenser White H5, High Capacity, Elevation Range, 552520
Mfr # 552520
Zoro # G7570589
Key Features
- Paper Towel Type Continuous Towel Dispenser
- Product Series PeakServe
- Dispenser Material Plastic
- Color White
- Dispenser Capacity 2,100 Towels
Product Information
- Brand Tork
- MFR # 552520
- Zoro # G7570589
- UPC # 10073286645644
- Country of Origin Poland
- Category Paper Towel Dispensers
Dimensions
Width | 14.57 in |
Height | 28.74 in |
Dispenser Depth | 3.98 in |
Dispenser Height | 30.906 in |
Dispenser Width | 4.843 |
Depth | 3.98 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Continuous Towel Dispenser |
Product Series | PeakServe |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | 2,100 Towels |
Type | Continuous® Towel Dispenser |
For Use With | Tork® H5 Hand Towel Rolls 105065, 552501 |
Dispenser Color | White |
Weight | 10.56 lbs |
Finish | Stainless Steel |
Capacity | 2,100 Towels |
Warranty | Yes, Against Manufacturer's Defects |
ADA Compliance | Yes |
Compatible Mfg. Model Number | 105065, 552501 |
Standards | ADA Compliant |
Description
Tork PeakServe® ContinuousTM Paper Towel Dispenser:
Avoid restroom traffic jams and towel run-outs with the Tork® PeakServe® ContinuousTM Paper Towel Dispenser. Perfect for high-traffic restrooms, it uses compressed hand towels to deliver 250% more capacity in a slim, ADA-compliant design. The efficient system saves staff time with a flexible refill system, allowing them to refill the dispenser at any time. Improve the flow in restrooms with our smooth and easy patented ContinuousTM system that dispenses Tork paper towels in just three seconds. This system is certified easy-to-use by the Swedish Rheumatism Association (SRA) making hygiene accessible for all.
- •Designed for high-traffic washrooms where staff need to maximize cleaning time and maintain a good flow of guests.
- •Compressed hand towels for increased capacity, reducing maintenance time required.
- •High capacity for reduced costs and fewer service interruptions.
- •Taking a towel is always smooth and easy with our patented Continuous hand towel system.
- •Refill with hand towels when it suits you - more flexibility means more time to clean.
- •Towels served in three seconds for washroom flow with no hold ups for guests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear, 50 PK (BWKD38634CL)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ01)
- ETTORE Window Cleaning Kit, 10-1/4"Wx2-3/4"Lx55"H, Blue/Silver (ETO2510)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity (552538)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Paper Hand Towel Roll Lever Dispenser Smoke H21, High-Capacity, 83TR (83TR)
- TORK Tork Wall-Mounted Paper Towel Dispenser Washstation Black/Red W6, Water Resistant (651228)
- ASI GROUP ASI Surface Mounted Paper Towel Dispenser & Waste Receptacle, Stainless Steel, Black (10-64623-9-41PC)
- Tork Paper Towel Dispensers