Shop All Multi-Purpose Wipes
Tork
Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127
Mfr # 192127
Zoro # G4601832
product price: $63.35
/pk 8, $7.92/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Color White
- Material Paper/DRC
- Application Cleaning
- Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 192127
- Zoro # G4601832
- UPC # 10073286615418
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 16.25 in |
Width | 9.25 in |
Height | 9.626 |
Roll Length | 135.4 ft |
Overall Length | 20.125 |
Overall Height | 9.5 |
Overall Width | 19.25 |
Details
Number of Sheets | 100 |
Item | Multipurpose Paper Wipers |
Color | White |
Material | Paper/DRC |
Application | Cleaning |
Ply | 1 |
Effective to Remove | General Purpose |
Used On | Multiple |
For Use With | Tork® W24 Dispenser Bracket - 2083281 |
Wipes per Container | 100 |
Packaging Type | Pop-up Box |
Fragrance | Unscented |
Paper Towel Type | Multipurpose Paper Wipers |
Net Weight | 13.7 lbs |
For Use On | General Purpose |
Dispenser Capacity | 13.7 lbs |
Capacity | 13.7 lbs |
Description
Tork® Multipurpose Paper Wiper, 9.25 x 16.25, White, 100/Box, 8 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Grill & Oven Cleaner, 20oz (CL826-1)
- GLADE Air Freshener Spry Aersl (77472)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- TORK Tork ShopMax Heavy Duty Centerfeed Paper Towel Blue W22, High Absorbency, 450 Sheets, 450338 (450338)
- TORK Tork Industrial Paper Wiper Blue W24, Pop-up Box, 10 x 90 Sheets, 440245A (440245A)
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- TORK Tork ShopMax Heavy Duty Centerfeed Dry Wipe Bucket Blue W22, High Absorbency, 2 x 200 Wipes, 450340 (450340)
- ATLANTIC MILLS Atlantic Mills 13.5"x18" Heavy Duty Foodservice Blue Wipe, PK300 (7300)
- Tork Multi-Purpose Wipes