Shop All Paper Towels
Tork
Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RK8002
Mfr # RK8002
Zoro # G4060452
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Natural
- Sheet Width 7.88 in
- Sheet Length 23.6
- Sheet Size 7.88 in x 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # RK8002
- Zoro # G4060452
- UPC # 10073286617047
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.88 in |
Sheet Length | 23.6 |
Sheet Size | 7.88 in x 800 ft |
Roll Dia. | 7.8" |
Roll Length | 800 ft |
Core Dia. | 1.93 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Roll |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved; EcoLogo Certified; EPA Compliant; Green Seal Certified |
Material | Paper |
Uses Dispenser | Tork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T |
Application | General Purpose; Hand Drying |
Standards | Compost Manufacturing Alliance (CMA) Approved; EcoLogo Certified; EPA Compliant; Green Seal Certified |
Compatible Mfg. Model Number | 13CBS, 13TBS |
Scent | Unscented |
Applicable Material | Multiple; Skin |
Dirt Types | Dirt; Dust; Food; Liquid; Grime |
Capacity | 24.8 lbs |
Description
Tork® Universal Hand Towel Roll, 7.88" x 800 ft, Natural, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 41 gal Rigid Liners, 18 in x 28 in, Black (PLC20)
- DIVERSEY Metered Air Fresh Disp, Wall Mount, PK4 (D04806)
- SCOTT Tissue, Bathroom, , Jrt 12PK (KCC07005)
- SANITAIRE Round Belt for SC600-800 Series Upright Vacuums, 10PK (69153A)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- TORK Tork Matic Paper Towels, White, 6 PK (TRK290095)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- TORK Premium Soft Xpress White with Blue Leaf 3-Panel 2-Ply Multifold Paper Towels, 2160PK (MB579)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- Tork Paper Towels