Shop All Paper Towel Dispensers
Tork
Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR
Mfr # 84TR
Zoro # G4057162
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Lever
- Dispenser Material Plastic
- Color Smoke
- Dispenser Capacity (1) Roll
- Dispenser Width 13.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 84TR
- Zoro # G4057162
- UPC # 10073286617542
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Width | 13.375 |
Height | 15.5 in |
Depth | 9.25 in |
Width | 12.94 in |
Dispenser Depth | 9.25 in |
Dispenser Height | 9.75 in |
For Roll Size | 8" Diameter Roll, 4" Stub Roll |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Lever |
Dispenser Material | Plastic |
Color | Smoke |
Dispenser Capacity | (1) Roll |
Dispenser Color | Smoke |
Type | Lever Roll Towel Dispenser |
For Use With | Tork® H21 Hand Towel Rolls RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000 |
Capacity | One Roll |
Warranty | Yes, Against Manufacturer's Defects |
Weight | 8 lbs |
Compatible Mfg. Model Number | RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000 |
ADA Compliance | Yes |
Standards | ADA Compliant |
Description
Tork Hand Towel Roll Dispenser Smoke H21:
The Tork® commercial paper towel dispenser is suitable for any restroom setting with high activity, including schools, airports and busy restaurants. It's easy to use and maintain and keeps up a brand-new appearance thanks to its durable vinyl plastic construction that hides scratches. This towel dispenser has convenient push-bar controls that make it easy for customers to get their towels and improve hygiene.
- •Clean, modern appearance complements any décor.
- •Easy maintenance with translucent window that shows when a refill is needed.
- •Smooth cover hides scratches and maintains image.
- •Cover with no recesses is easy to clean and maintain.
- •High capacity for reduced costs and fewer service interruptions.
- •Built-in pilferage control.
- •High impact plastic helps prevent breakage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Drain Opener, 1 gal., PK4 (5285041)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- Tork Paper Towel Dispensers