Shop All Toilet Paper Dispensers & Holders
Tork
Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528
Mfr # 565528
Zoro # G603666167
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Conventional
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 565528
- Zoro # G603666167
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 7.2 in |
Depth | 5.25 in |
Height | 9.93 in |
Width | 16.62 in |
Dispenser Width | 7.26 in |
Dispenser Height | 2.21 in |
Dispenser Depth | 7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Conventional |
Dispenser Material | Plastic |
Color | Black |
For Use With | Tork® T10 OptiCore® Bath Tissue Rolls 160090 |
Material | Plastic |
Capacity | Holds Two Rolls |
Standards | ADA Compliant |
Compatible Mfg. Model Number | 160090 |
Description
Tork High Capacity Bath Tissue Roll Dispenser for OptiCore provides an attractive alternative to traditional high capacity dispensers. Designed to lower maintenance costs in the busiest washrooms, the dispenser accommodates two rolls of high-quality perforated tissue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- QEP Qep Tile Tools 70005Q Extra Large Grouting Sponge (70005Q)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHD3)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- Tork Toilet Paper Dispensers & Holders