Shop All Toilet Paper
Tork
Tork Mini Jumbo Toilet Paper Roll White T2, Advanced, 2-Ply, 12 x 751', 12024402
Mfr # 12024402
Zoro # G7516637
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Material PAPER
- Roll Length 751 ft
- Weight 20 lbs
- Outside Diameter 7.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 12024402
- Zoro # G7516637
- UPC # 10073286618785
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 751 ft |
Outside Diameter | 7.4" |
Overall Height | 7.875 |
Overall Length | 23 |
Width | 3.48 in |
Overall Width | 15.375 |
Inside Diameter | 2.34 |
Length | 751 ft |
Sheet Width | 3.48 in |
Sheet Length | 751 ft |
Core Size | 2.3" |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Material | PAPER |
Weight | 20 lbs |
Color | White |
For Use With | Tork® T2 Mini Jumbo Bath Tissue Roll Dispensers - 465500, 555020A, 555028A, 5555200, 5555290 |
Standards | EcoLogo Certified; EPA Compliant |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Tork® Advanced Mini-Jumbo Roll Bath Tissue, Septic Safe, 2-Ply, White, 3.48" x 751 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Automatic Air Freshener Refills, Mountain Air 7 oz. Can, 12PK (463GG)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Purple, PK6 (3656868)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz (SW909-1)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- TORK Tork Jumbo Toilet Paper Roll White T1, Advanced, 1-ply, 6 x 3,424 sheets, 11010402 (11010402)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- PROCTER & GAMBLE Charmin 6PK Soft Tissue (4537)
- Tork Toilet Paper