Shop All Paper Towels
Tork
Tork Matic Paper Towels, White, 6 PK
Mfr # TRK290095
Zoro # G404846867
original price:
$113.99
15% off
new price: $96.19
/pk 6, $16.03/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Tork Matic
- Sheet Size 7.70" x 900 ft
- Core Dia. 1.50"
- Features Absorbent; Soft; Embossed; Long Lasting; Single Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TRK290095
- Zoro # G404846867
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.70" x 900 ft |
Core Dia. | 1.50" |
Details
Item | Paper Towels |
Color | White |
Product Series | Tork Matic |
Features | Absorbent; Soft; Embossed; Long Lasting; Single Ply |
Material | Paper |
Description
Matic Advanced Soft Hand Towel Roll is the perfect solution if you want your washroom to be hygienic and stylishly representative of your business quality. Your guests can dry their hands gently yet thoroughly with this super-absorbent, bathroom hand towel. Long-lasting rolls minimize maintenance costs while maximizing service. To meet high-capacity needs, each roll of unperforated, one-ply paper towels provides 1,136 towels for your Tork Matic Dispenser (not included) on the Intuition 8" setting. One-at-a-time dispensing allows reduced consumption and increased hygiene. Roll is ideal for Class-A office buildings and upscale dining facilities and FSC Certified for reduced environmental impact. With Tork Easy Handling, packaging is easy to open and transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- NOBLES Brush Drive Belt (230349-G)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- TORK Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 6 rolls x 800 ft, RB800 (RB800)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- Tork Paper Towels