Shop All Paper Towel Dispensers
Tork
Tork Matic® Hand Towel Roll Dispenser, Intuition Sensor Stainless Steel H1, One-at-a-Time Dispensing
Mfr # 461202
Zoro # G801860534
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Metal; Plastic
- Color Stainless
- Dispenser Capacity (1) Roll and Stub Roll
- Dispenser Depth 8.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 461202
- Zoro # G801860534
- Country of Origin Poland
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 8.03 in |
Dispenser Width | 9.449 |
Dispenser Height | 18.583 in |
Height | 14.69 in |
Depth | 8.03 in |
Width | 13.58 in |
For Roll Size | 7.25" Diameter |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Metal; Plastic |
Color | Stainless |
Dispenser Capacity | (1) Roll and Stub Roll |
For Use With | Tork® H1 Matic® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095 |
Finish | Stainless Steel |
Dispenser Mounting | Wall |
Capacity | One Roll and Stub Roll |
Features | Wall Mount |
Warranty | Yes, Against Manufacturer's Defects |
Type | Roll Towel Dispenser |
Weight | 11 lbs |
Compatible Mfg. Model Number | 290089, 290096, 290087, 290088, 290092A, 290094, 290095 |
Standards | LEED Applicable |
Description
Tork Matic Image Design Dispensers with Intuition Sensor create an elevated impression. The products of the Tork "Image Design" line truly impress with their sophisticated style. The slightly brushed stainless steel casing is fingerprint-proof, therefore it always looks impeccably clean. This timeless electronic paper towel dispenser makes a significant contribution to ensuring that your washroom is always hygienic and representative of the quality of your business.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- WINCO 60 in Plastic Mop Handle (MOPH-7P)
- SOLENIS 50LB Ult Chlor Granule (22019)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser White H5, High Capacity (552530)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- Tork Paper Towel Dispensers