Tork Intuition™ Sensor Skincare Dispenser Stainless Steel S4, for Hand Soap and Hand Sanitizer
Mfr # 466100
Zoro # G103666889
Key Features
- Hygiene Form Foam
- Material Metal; Plastic
- Color Stainless
- Mounting Type Wall
- Height 10.62 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 466100
- Zoro # G103666889
- UPC # 73286631275
- Country of Origin Poland
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.62 in |
Width | 4.5 in |
Depth | 5.12 in |
Details
Item | Soap Dispensers |
Hygiene Form | Foam |
Material | Metal; Plastic |
Color | Stainless |
Mounting Type | Wall |
For Use With | Tork® S4 Foam Skincare Dispensers, Stands, Mounting Kits 466000; 466100; 570010; 570018; 570038; 571501; 571508; 571600; 571608 |
Standards | ADA Compliant |
Capacity | 1 L |
Dispenser Capacity | 1 L |
Dispenser Mount Type | For Foam |
Dispenser Product Grouping | For Foam |
Description
Tork IntuitionTM Sensor Skincare Dispenser Stainless Steel S4:
The Tork Skincare Dispenser with IntuitionTM Sensor in Image Design features a modern design with smooth surfaces and clean lines that fit seamlessly in your washroom. Create a great impression that boosts the high-quality image of your facility. Stylish stainless steel with anti-fingerprint coating looks great and stays clean, the touch-free sensor dispenser helps promote good hand hygiene for all users. Designed for effortless cleaning and intuitive maintenance, the dispenser features refilling in less than 10 seconds*. Reliable performance and intuitive maintenance with an LED indicator that shows when refills are needed, delivering peace of mind. The Tork Skincare Dispenser system can be used with a wide range of Tork S4 soap and sanitizer skincare products in sealed bottles.
*Based on internal panel test soap refilling time.
- •Gently brushed stainless steel finish to complement any environment.
- •Offers touch-free hygienic and convenient dispensing.
- •High capacity ensures portion control and prevents overuse.
- •Enclosed system avoids cross contamination.
- •LED refill and low battery light indicators.
- •Easy to load.
- •Batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESOLVE Pet Oxi Advanced No Scent Carpet Cleaner 22 oz Liquid (1920078033)
- PULEX Brass Channel 10 Inch (SUPP70165)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42718)
- TORK Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (570020A)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- IMPACTPROD Impact, CLEARVU ENCORE LIQUID SOAP DISPENSER, 30 OZ, 4.5in X 4in X 6.25in, GRAY (9331)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- BRADLEY SMOKER Dispenser, Soap , 32 Oz, 6"Spt (6326-68)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- Tork Hand Soap & Lotion Dispensers