Shop All Toilet Roll Spindles
Tork
Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473020, Type B
Mfr # 473020
Zoro # G203666383
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.9 in
- Material Plastic
- Depth 1.6 in
- Width 1.6 in
- Toilet Roll Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 473020
- Zoro # G203666383
- UPC # 73286630193
- Country of Origin Hungary
- Category Toilet Roll Spindles
Dimensions
Height | 5.9 in |
Depth | 1.6 in |
Width | 1.6 in |
Size | 3.66" |
Details
Material | Plastic |
Toilet Roll Type | Conventional |
Color | Gray |
Description
Tork Coreless Toilet Paper Spindle Gray T7B:
Not all dispensers were made to dispense Tork® bath tissue, but our easy-to-use Spindle kit adapts most recessed and wall-mounted Bobrick dispensers, as well as some at-home style dispensers to fit our coreless toilet paper rolls. These spindles double the typical capacity of standard bath tissue dispensers while reducing maintenance costs and the risk of paper shortages. Installing new equipment can be time-consuming and costly, but this kit easily adapts existing dispensers without needing tools, painting or patching.
- •Allows adaptation of dispensers to accommodate Tork Coreless High Capacity Tissue.
- •Increases dispenser capacity leading to reduced need for maintenance.
- •Works with Tork Coreless tissue to manage waste effectively and responsibly.
- •Durable plastic material.
- •Compatible with non Tork® products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Lever, Plastic, Chrome (60-7191)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- SANI-LAV Swivel Hose Adapt, 3/4 MGHT/Hose Barb, SS (N20S)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- TORK Tork Coreless Toilet Paper Spindle Black T7, Doubles Typical Capacity, Universal, 473060, Type D (473060)
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- BOBRICK Toilet Tissue Spindle (4288-9)
- DECOR BATHWARE Tlt Ppr Rllr Replacment (125772)
- CHESTERFIELD LEATHER Deordorizing Z-Mat- Commode Mat- Black (CH126993)
- GEORGIA-PACIFIC Adapter Spindles Telescoping, 1/2" H, PK2 (50030)
- T&S BRASS Spindle B-1100 Right Hand (009753-25)
- Tork Toilet Roll Spindles