Shop All Toilet Paper
Tork
Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885
Mfr # 472885
Zoro # G407270454
original price:
$45.05
5% off
new price: $42.45
/pk 12, $3.54/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Roll Length 4"
- Number of Sheets 750
- Color White
- For Use With Tork® T7 Coreless Bath Tissue Dispensers - 473200, 473208, 473020, 473030, 473040, 473061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 472885
- Zoro # G407270454
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Length | 4 in |
Sheet Width | 3.66 in |
Roll Diameter | 4.75" |
Details
Item | Toilet Paper |
Toilet Paper Type | Roll |
Number of Sheets | 750 |
Color | White |
For Use With | Tork® T7 Coreless Bath Tissue Dispensers - 473200, 473208, 473020, 473030, 473040, 473061 |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Stop spending valuable maintenance time restocking your bathroom Instead, choose this Tork toilet paper that has double the capacity than traditional toilet paper rolls Plus, the coreless design results in less waste, requiring less time spent removing trash from your facility This bath tissue breaks up rapidly, making it suitable for all plumbing systems It arrives in 95 less packaging with an easycarry handle, making it easy to store and transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener Dispenser, White (220322)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 2-ply, 36 x 865 sheets, 161990 (161990)
- TORK Roll, 1100 Sheets, White, 36 PK (472882)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390 (106390)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Tork Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, White, 4.1-Inch X 4-Inch, 400 Sheets (2465412)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- NOOTREES Bamboo 3ply Bathroom Rolls 220 Sheets x 10 Roll- Case of 4 (NTEL-220-3-10-CTN)
- Tork Toilet Paper