Shop All Paper Towels
Tork
Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380
Mfr # 291380
Zoro # G405731674
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Tork
- Sheet Width 7.68 in
- Sheet Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 291380
- Zoro # G405731674
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.68 in |
Sheet Length | 9.5 in |
Sheet Size | 1.5 in |
Roll Dia. | 9" |
Roll Length | 1,150 ft |
Core Dia. | 9 in |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Tork |
Number of Sheets | 1452 |
Ply | 1 |
Container Type | Roll |
Green Certification or Other Recognition | HACCP International Certified |
Material | Paper |
Uses Dispenser | Tork® W6 Performance Washstation System - 651228, 651220 |
Application | Bathrooms; General Purpose; Hand Drying; Washrooms |
Compatible Mfg. Model Number | 651228, 651220 |
Dirt Types | Dust; Grease; Grime; Liquid; Soil |
Scent | Unscented |
Applicable Material | Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl |
Description
Tork Hardwound Roll Towels offer the perfect combination of performance and value. Easy to load and maintain for ease of use. Embossing enhances hand feel and maximum absorbency with fewer towels used per hand dry. Long-lasting rolls minimize maintenance costs while maximizing service. Designed for businesses seeking to provide their washroom with economic, cost-efficient solutions, in good quality, which still maintains a professional appearance. These general towels are suitable for healthcare, manufacturing, industrial and educational facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 72" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44303)
- GOOD SENSE 16 oz. Tuscan Garden Air Freshener Spray (100949179)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR 3/16 RED, FITS TN (1023329)
- TORK Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 6 rolls x 800 ft, RB800 (RB800)
- TORK Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066 (105066)
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- Tork Paper Towels