Shop All Disposable Napkins
Tork
Tork Advanced Soft Minifold Dispenser Napkins, 1-Ply, 13" x 12", Natural, 6000 / carton
Mfr # D826E
Zoro # G205674867
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Napkin Fold Type Dispenser
- Material Paper
- Disposables Product Grouping Dispenser
- Green Certification or Other Recognition BPI Certified; EcoLogo Certified; EPA Compliant; Green Seal Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # D826E
- Zoro # G205674867
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12" |
Width | 13" |
Folded Width | 6.5" |
Folded Depth | 3.75" |
Details
Item | Napkins |
Color | Natural |
Napkin Fold Type | Dispenser |
Material | Paper |
Disposables Product Grouping | Dispenser |
Green Certification or Other Recognition | BPI Certified; EcoLogo Certified; EPA Compliant; Green Seal Certified |
Ply | 1 |
Pack Count | 500 |
Features | Minifold |
Description
Tork Advanced Dispenser Napkins provide a facial quality to enhance feel & increase absorbency more than usual single-ply service dispenser napkins. An Essity exclusive. Smaller opened size makes it an economical option, keeping costs down. Bag packaging ensures superior product quality while protecting unused napkins. Always fresh & sanitary. Minifold. Material(s): Paper; Color(s): Natural; Width: 13"; Depth: 12".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDEEZ Bread Buddy Dispenser (00106)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- STANDARD KEIL Hinge Cam Set For - Part# 6514-1018-6401 (6514-1018-6401)
- MANITOWOC Pressure Switch - Fan Cycle (20-0126-3)
- TORK Tork White Beverage Napkin, 1/4 Fold 1-ply, 9.4" x 9.4", 8 x 500 napkins, B1141A (B1141A)
- TORK Tork White Soft Dinner Napkin, 1/4 Fold 2-ply, 16.3" x 15", 8 x 375 napkins, NP5240C (NP5240C)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin (D806E)
- TORK Tork Universal Masterfold Dispenser Napkin, D780, White, 12 rolls, 500 napkins (D780)
- TORK Tork White Dinner Napkin, 1/4 Fold 1-ply, 17" x 16.9", 12 x 334 napkins, N7141A (N7141A)
- TORK Tork Natural Dinner Napkin, 1/8 Fold 1-ply, 17" x 15", 12 x 250 napkins, N5186 (N5186)
- SCA TISSUE NORTH AMERICA SCA Tork Universal Beverage Napkins (B1141A)
- Tork Disposable Napkins