Shop All Toilet Paper Dispensers & Holders
Tork
Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black
Mfr # 565828
Zoro # G305259476
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity 3 roll
- Color Black
- Dispenser Depth 3.39 in
- Dispenser Height 11.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 565828
- Zoro # G305259476
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.39 in |
Dispenser Height | 11.375 in |
Dispenser Width | 2.76 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | 3 roll |
Color | Black |
Description
Tork 3 roll bath tissue roll dispenser for opticore dispensing system is designed to minimize maintenance and maximize cost savings for high-traffic washrooms. It ensures that toilet paper will always be available for guests by holding three full rolls of patented opticore tissue. Controlled use design reduces waste and cost by ensuring each roll is completely utilized before the next roll is accessible. For roll size: 5.625" diameter; roll type: bath tissue with opticore; capacity (text): holds three rolls; color(s): black. features: single sheet dispensing for portion and cross contamination control. controlled use design reduces waste and cost by ensuring each roll is completely utilized before the next roll is accessible. features a locking cover to prevent product pilferage. ada compliant to ensure accessibility for all washroom patrons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- Tork Toilet Paper Dispensers & Holders