Shop All Lab Furniture Accessories
Tork
Tork 192475 Precision Cleaning Tall Pop Box
Mfr # MOL-192475
Zoro # G004064678
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # MOL-192475
- Zoro # G004064678
- UPC # 10073286621556
- Country of Origin United States
- Category Lab Furniture Accessories
Description
Features
- Tork Premium Specialist Cloth - Precision Cleaning wiper is strong durable and reusable.
- This soft premium-quality wiper is perfect for surface preparation and cleaning.
- One of our strongest wipers and they're virtually lint free.
- This product is made with nonwoven technology for fast absorption and tear resistance
- This product contains 100% synthetic and virgin fibers.
- Precision Cleaning Tall Pop Box
- Weight - 18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- RIT 2 oz None For Fabric Dye (83601)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- LAB LAB:LAB Mat (LABMAT)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- Tork Lab Furniture Accessories