Shop All Toilet Paper
This Product is Discontinued
Tork
1 Ply Ply, White, 12 PK (Discontinued)
Mfr # TJ0912A
Zoro # G4073691
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA, EcoLogo
- Roll Type Jumbo
- Material PAPER
- Roll Length 2000 ft.
- Sheets per Roll Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TJ0912A
- Zoro # G4073691
- UPC # 10073286618747
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 2000 ft. |
Core Dia. | 3.3" |
Sheet Size | 3.6" x 2000 ft. |
Width | 3.5" |
Length | 2000 ft |
Overall Width | 18.125 |
Overall Height | 7.875 |
Inside Diameter | 3.3 |
Overall Length | 27 |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | EPA, EcoLogo |
Roll Type | Jumbo |
Material | PAPER |
Sheets per Roll | Continuous Roll |
Color | White |
Ply | 1 Ply |
Weight | 26.632022 |
For Use With | 86ECO, 83TR, 87T, 84TR |
Description
TorkĀ® Universal Jumbo Bath Tissue, Septic Safe, 1-Ply, White, 3.48" x 2,000 ft, 12 Roll/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.