Shop All Wall Switch Timers
Tork
Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH
Mfr # SS20F
Zoro # G3436343
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 18 hr
- Voltage 24/277V AC
- Watts 12/150
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # SS20F
- Zoro # G3436343
- UPC # 786261140081
- Country of Origin Mexico
- Category Wall Switch Timers
Dimensions
Length | 2 5/8 in |
Width | 1 11/16 in |
Depth | 1 1/2 in |
Length (Straight Wireway) | 2 5/8 in |
Details
Item | Countdown Timer |
Min. Time Setting | 1 min |
Max. Time Setting | 18 hr |
Voltage | 24/277V AC |
Watts | 12/150 |
Max. On/Off Cycles | 1 |
Color | White |
Type of Switch | Electronic |
Amps | 7.25 |
Number of Gangs | 1 |
Standards | UL, CSA, California Title 24 Compliant |
Style | Wall Switch |
HP @ 240V | 1/2 hp |
Switch Type | 1-Pole |
HP @ 120V | 1/6 hp |
Number of Poles | 1 |
Features | Flicker Warning Before Time Out, Not Compatible with CFL and Electronic Fluorescent Ballast |
Description
Countdown Timer, Min. Time Setting 1 min, Max. Time Setting 18 hr, Max. On/Off Cycles 1, Voltage 24/277V AC, Watts 12/150, Amps 7.25, 1-Pole, HP @ 120V 1/6 hp, HP @ 240V 1/2 hp, Type of Switch Electronic, Color White, Length 2 5/8 in, Width 1 11/16 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Features Flicker Warning Before Time Out, Not Compatible with CFL and Electronic Fluorescent Ballast, Standards UL, CSA, California Title 24 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 4 (DLA2-170)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- TORK Timer, Electromechanical, 24hr, In-Wall (701B)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- TORK Timer, In-Wall, Digital, White (SS403)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5030W)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- Tork Wall Switch Timers