Shop All Electromechanical Timers
Tork
Time Switch, 7 Day, 40A, 120V, 4PST Indoor
Mfr # W400B
Zoro # G2672280
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 hr
- Amps 40 A
- Max. Time Setting 3 hr 30 min
- Voltage 120V AC
- Enclosure Type Metal Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # W400B
- Zoro # G2672280
- UPC # 786261350039
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 6 5/8 in |
Depth | 3 57/64 in |
Height | 11 3/4 in |
Dimensions | L=4.687 - H=7.937 - W=2.937 |
Description
Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form SPDT, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Metal Indoor, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 3 hr 30 min, Max. On/Off Cycles 2, Width 6 5/8 in, Depth 3 57/64 in, Height 11 3/4 in, Operating Temp. -40 Degrees to 165 Degrees F, Mount Screw, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- ATC 425AR Digital Timer (425AR-100-T5X)
- Tork Timers