Shop All Electromechanical Timers
Tork
Time Switch, 24 hr., 40A, 120V, 3PST
Mfr # 7300
Zoro # G2672183
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Metal Indoor/Outdoor
- Min. Time Setting 20 min
- Max. Time Setting 23 hr 40 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 7300
- Zoro # G2672183
- UPC # 786261120014
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 5 1/4 in |
Height | 8 1/4 in |
Width | 4 5/8 in |
Dimensions | L=5.250 - H=8.250 - W=4.625 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 3, Contact Form 3PST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Metal Indoor/Outdoor, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 23 hr 40 min, Max. On/Off Cycles 12, Width 4 5/8 in, Depth 5 1/4 in, Height 8 1/4 in, Operating Temp. -40 Degrees to 165 Degrees F, Mount Screw, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- TORK Electromechanical Timer, 480VAC (8007U)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- Tork Electromechanical Timers