Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 60 min.
Mfr # A560MH
Zoro # G0965041
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 60 min
- Contact Form SPDT
- Hold Feature Yes
- Faceplate Color Ivory
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # A560MH
- Zoro # G0965041
- UPC # 786261150226
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Height | 5 in |
Width | 3 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 60 min |
Contact Form | SPDT |
Hold Feature | Yes |
Faceplate Color | Ivory |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
HP @ 120V | 1 hp |
Max. Amps @ 277VAC | 10 A |
Knob | Plastic |
Max. Amps @ 250VAC | 10 A |
Standards | California Title 24 Compliant, cULus |
HP @ 240V | 2 hp |
Input Voltage | 125/250/277V AC |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Frequency | 50/60 Hz |
Operating Temp. Range | 32 to 122°F |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color Ivory, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- GE Molded Case Circuit Breaker, THQL Series 70A, 3 Pole, 240V AC (THQL32070)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- Tork Timers