Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 2 hr.
Mfr # A502HW
Zoro # G0988710
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 2 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color White
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # A502HW
- Zoro # G0988710
- UPC # 786261151162
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Height | 5 in |
Width | 3 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 2 hr |
Contact Form | SPDT |
Hold Feature | No |
Faceplate Color | White |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Max. Amps @ 277VAC | 10 A |
HP @ 120V | 1 hp |
Standards | California Title 24 Compliant, cULus |
HP @ 240V | 2 hp |
Knob | Plastic |
Max. Amps @ 250VAC | 10 A |
Frequency | 50/60 Hz |
Operating Temp. Range | 32 to 122°F |
Input Voltage | 125/250/277V AC |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Description
Spring-Wound Timer, Timing Range 0 to 2 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- INTERMATIC Timer, Spring Wound (FD15M)
- Tork Timers